
JUNIPER COMP DAC 2M 25G-CU SFP28 TAA
Mfr # JNP-SFP-25G-DAC-2M-AO
Zoro # G410729444
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Material
Copper
Connector on First End Details
(1) SFP28 Network
Device Supported
Transceiver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-25G-DAC-2M-AO
Zoro #
G410729444
UPC #
821456763642
Country of Origin
Multiple
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Material
Copper
Connector on First End Details
(1) SFP28 Network
Device Supported
Transceiver
Cable Type
Twinaxial
Connector on Second End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.