
JUNIPER COMP DAC 3.5M 25G-CU SFP28 TAA
Mfr # JNP-SFP-25G-DAC-3-5M-AO
Zoro # G710729595
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Jacket Type
FT4
Data Transfer Rate
25 Gbit/s
Connector on Second End Details
(1) SFF8402 SFP28 - Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-25G-DAC-3-5M-AO
Zoro #
G710729595
UPC #
195285466860
Country of Origin
Multiple
Dimensions
Cable Length
11.48 ft
Details
Item
Network Cable
Standards
TAA Compliant
Jacket Type
FT4
Data Transfer Rate
25 Gbit/s
Connector on Second End Details
(1) SFF8402 SFP28 - Network
Device Supported
Network Device
Cable Type
Twinaxial
Connector on First End Details
(1) SFF8402 SFP28 - Network
Features
Passive
Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.