Zoro Homepage

JUNIPER COMP DAC 3M 100G-CU PASSIVE

  • Mfr # QSFP28-100GB-PDAC3MLZ-J-AO

  • Zoro # G310725751


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Device Supported
Transceiver, Network Device
Jacket Type
LSZH
Cable Type
Twinaxial
Connector on Second End Details
1 x QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP28-100GB-PDAC3MLZ-J-AO
Zoro #
G310725751
UPC #
195285705860
Country of Origin
Multiple

Dimensions

Wire Size
26 AWG
Cable Length
9.84 ft

Details

Item
Network Cable
Standards
TAA Compliant
Device Supported
Transceiver, Network Device
Jacket Type
LSZH
Cable Type
Twinaxial
Connector on Second End Details
1 x QSFP28 Network
Connector on First End Details
1 x QSFP28 Network
Features
Passive, InfiniBand EDR
Material
Copper
Data Transfer Rate
100-Gbit/s
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Product Material
Copper - Media
American Wire Gauge
26 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.