Zoro Homepage

JUNIPER COMP DAC 3M 40G-CU PASSIVE

  • Mfr # QSFP-40GB-PDAC3MLZ-J-AO

  • Zoro # G910729074


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Jacket Type
LSZH
Connector on Second End Details
1 x QSFP+ Network - Male
Features
Passive, Infiniband FDR-10
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40GB-PDAC3MLZ-J-AO
Zoro #
G910729074
UPC #
195285702692
Country of Origin
Multiple

Dimensions

Cable Length
9.84 ft
Wire Size
28 AWG

Details

Item
Network Cable
Standards
TAA Compliant
Jacket Type
LSZH
Connector on Second End Details
1 x QSFP+ Network - Male
Features
Passive, Infiniband FDR-10
Device Supported
Network Device
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
1 x QSFP+ Network - Male
Data Transfer Rate
40-Gbit/s
Cable Type
Twinaxial
Material
Copper
Connector Gender on First End
Male
Connector Type on Second End
QSFP+ Network - Male
American Wire Gauge
28 AWG
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector Type on First End
QSFP+ Network - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.