
JUNIPER COMP DAC 50CM 10G-CU PASSIVE
Mfr # SFP-10GB-PDAC0-5M-I-J-AO
Zoro # G910726301
product price: $70.99
/eaKey Features
Standards
TAA Compliant
Cable Type
Twinaxial
Material
Copper
Cable Length
1.64 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GB-PDAC0-5M-I-J-AO
Zoro #
G910726301
UPC #
195285693570
Country of Origin
Multiple
Dimensions
Cable Length
1.64 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
Twinaxial
Material
Copper
Features
Passive
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
1 x SFP+ Network
Connector on First End Details
1 x SFP+ Network
Connector Type on First End
SFP+ Network
Connector Type on Second End
SFP+ Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.