Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUNIPER COMP DAC 50CM 25G-CU SFP28 TAA

  • Mfr # JNP-SFP-25G-DAC-0-5M-AO

  • Zoro # G610729428


product price: $74.65
/ea

Key Features

Standards
TAA Compliant
Cable Type
Twinaxial
Cable Length
1.64 ft
Connector on First End Details
1 x SFP28 Network
Connector on Second End Details
1 x SFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-SFP-25G-DAC-0-5M-AO
Zoro #
G610729428
UPC #
195285333162
Country of Origin
Multiple

Dimensions

Cable Length
1.64 ft

Details

Item
Network Cable
Standards
TAA Compliant
Cable Type
Twinaxial
Connector on First End Details
1 x SFP28 Network
Connector on Second End Details
1 x SFP28 Network
Features
Passive
Device Supported
Network Device
Material
Copper
Data Transfer Rate
25-Gbit/s
Connector Type on Second End
SFP28 Network
Connector Type on First End
SFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.