
JUNIPER COMP DAC 5M 10G-CU PASSIVE
Mfr # SFP-10GB-PDAC5MLZ-J-AO
Zoro # G210725356
product price: $70.99
/eaKey Features
Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GB-PDAC5MLZ-J-AO
Zoro #
G210725356
UPC #
195285704665
Country of Origin
Multiple
Dimensions
Cable Length
16.40 ft
Wire Size
28 AWG
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Data Transfer Rate
10-Gbit/s
Material
Copper
Connector on Second End Details
1 x SFP+ Network
Cable Type
Twinaxial
Connector on First End Details
1 x SFP+ Network
Connector Type on First End
SFP+ Network
Environmentally Friendly
Yes
Connector Type on Second End
SFP+ Network
American Wire Gauge
28 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.