
JUNIPER COMP DAC 5M 25G-CU PASSIVE
Mfr # SFP-25GB-PDAC5MLZ-J-AO
Zoro # G610726922
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Features
Passive
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25GB-PDAC5MLZ-J-AO
Zoro #
G610726922
UPC #
195285701442
Country of Origin
Multiple
Dimensions
Wire Size
26 AWG
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Features
Passive
Green Environmental Attribute
Environmentally Friendly
Material
Copper
Data Transfer Rate
25-Gbit/s
Cable Type
Twinaxial
Connector on First End Details
1 x SFP28 Network
Connector on Second End Details
1 x SFP28 Network
Connector Type on Second End
SFP28 Network
Environmentally Friendly
Yes
American Wire Gauge
26 AWG
Connector Type on First End
SFP28 Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.