
JUNIPER COMP QSFP-DD MPO 400G-PLR4 10KM
Mfr # QDD-400G-PLR4-AO
Zoro # G210727756
product price: $4,463.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) MPO 400GBase-PLR4 Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-PLR4-AO
Zoro #
G210727756
UPC #
195285388803
Country of Origin
United States
Details
Item
QSFP-DD Module
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) MPO 400GBase-PLR4 Network
Media Type Supported
Optical Fiber
Network Technology
400GBase-PLR4
Features
Hot-swappable
Application
Data Networking
Ethernet Technology
400 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Network Standard
400GBase-PLR4
Form Factor
Hot-swappable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.