JUNIP EX-SFP-10GE-ZR-32.68-100-I 1532.68

  • Mfr # EX-SFP-10GE-ZR-32.68-100-I-AO

  • Zoro # G510726107


product price:  $6,204.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-10GE-ZR-32.68-100-I-AO
Zoro #
G510726107
UPC #
195285398512
Country of Origin
Multiple

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Features
Hot-swappable
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Single-mode
Application
Optical Network
Form Factor
Hot-swappable
Network Standard
10GBase-DWDM
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.