JUNIP EX-SFP-10GE-ZR-35.04-100-I 1535.04

  • Mfr # EX-SFP-10GE-ZR-35.04-100-I-AO

  • Zoro # G210726230


product price:  $5,737.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-SFP-10GE-ZR-35.04-100-I-AO
Zoro #
G210726230
UPC #
195285398390
Country of Origin
Multiple

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Features
Hot-swappable
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Application
Data Networking
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Network Standard
10GBase-DWDM
Form Factor
Hot-swappable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.