
JUNIPER EX-SFP-GE10KT13R15 COMP SFP LC
Mfr # WFSS-B553112-10D-J
Zoro # G610725468
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFSS-B553112-10D-J
Zoro #
G610725468
UPC #
195285175830
Country of Origin
Multiple
Details
Item
SFP Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Network Technology
1000Base-BX
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Application
Optical Network
Maximum Operating Temperature
32°F (0°C)
Maximum Distance Supported
10 km
Network Standard
1000Base-BX
Minimum Operating Temperature
32°F (0°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.