Zoro Homepage

JUNIPER EX-SFP-GE10KT15R13 COMP SFP LC

  • Mfr # WFSS-B315512-10D-J

  • Zoro # G810725459


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Network Technology
1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFSS-B315512-10D-J
Zoro #
G810725459
UPC #
195285175847
Country of Origin
Multiple

Details

Item
SFP Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Network Technology
1000Base-BX
Max. Distance Supported
10 km
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
1 x LC 1000Base-BX Network
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Maximum Operating Temperature
32°F (0°C)
Minimum Operating Temperature
32°F (0°C)
Network Standard
1000Base-BX
Maximum Distance Supported
10 km

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.