
JUNIPER JNP-100G-DAC-2M COMP DAC 2M
Mfr # JNP-100G-DAC-2M-AO
Zoro # G510726046
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Wire Size
30 AWG
Connector on Second End Details
1 x QSFP28 Network
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-100G-DAC-2M-AO
Zoro #
G510726046
UPC #
821456485346
Country of Origin
Multiple
Dimensions
Wire Size
30 AWG
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Connector on Second End Details
1 x QSFP28 Network
Material
Copper
Device Supported
Transceiver, Network Device
Connector on First End Details
1 x QSFP28 Network
Data Transfer Rate
100-Gbit/s
Cable Type
Twinaxial
American Wire Gauge
30 AWG
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.