JUNIPER JNP-QSFP-100G-DW38 COMP QSFP28

  • Mfr # JNP-QSFP-100G-DW38-AO

  • Zoro # G710727379


product price:  $10,340.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Max. Distance Supported
80 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-QSFP-100G-DW38-AO
Zoro #
G710727379
UPC #
195285444905
Country of Origin
Multiple

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Max. Distance Supported
80 km
Network Technology
100GBase-DWDM
Application
Data Networking
Max. Data Transfer Rate
100 Gbit/s
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC 100GBase-DWDM Network
Ethernet Technology
100 Gigabit Ethernet
Features
Digital Optical Monitoring (DOM)
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
158°F (70°C)
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-DWDM
Maximum Distance Supported
80 km

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.