JUNIPER JNP-QSFP-100G-LR4-20-I COMP LC

  • Mfr # JNPQSFP100GLR420I-AO

  • Zoro # G810728764


product price: $3,814.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Fiber Mode Supported
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNPQSFP100GLR420I-AO
Zoro #
G810728764
UPC #
195285108197
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
1295 nm, 1309 nm
Height
0.4 in
Width
0.8 in

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Fiber Mode Supported
Single-mode
Application
Data Networking
Interfaces/Ports Details
LC 100GBase-LR4 Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-LR4
Ethernet Technology
100 Gigabit Ethernet
Features
Digital Optical Monitoring (DOM)
Max. Data Transfer Rate
100 Gbit/s
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Maximum Distance Supported
20 km
Minimum Operating Temperature
-40°F (-40°C)
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-LR4
Form Factor
Hot-swappable
Maximum Operating Temperature
185°F (85°C)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.