JUNIPER JNP-QSFP-100G-LR4-4WDM-20-I COMP

  • Mfr # JNP-QSFP-100G-LR4-4WDM-20-I-AO

  • Zoro # G010730086


product price:  $4,549.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
100GBase-4WDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR4-4WDM-20-I-AO
Zoro #
G010730086
UPC #
195285216830
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
100GBase-4WDM
Interfaces/Ports Details
(1) LC 100GBase-4WDM-20 Network
Operating Temp. Range
-40°F (-40°C)
Max. Distance Supported
20 km
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
100 Gbit/s
Maximum Operating Temperature
-40°F (-40°C)
Minimum Operating Temperature
-40°F (-40°C)
Network Standard
100GBase-4WDM
Maximum Data Transfer Rate
100-Gbit/s
Maximum Distance Supported
20 km

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.