
JUNIPER JNP-QSFP-100G-LR4-4WDM-20-I COMP
Mfr # JNPSP100GLR4WM20I-AO
Zoro # G510728965
product price:Â $4,549.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-4WDM-20
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNPSP100GLR4WM20I-AO
Zoro #
G510728965
UPC #
195285216830
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-4WDM-20
Fiber Mode Supported
Single-mode
Application
Optical Network
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Form Factor
Hot-swappable
Environmentally Friendly
Yes
Network Standard
100GBase-4WDM-20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.