
JUNIPER JNP-QSFP-SFP28G-DAC-5M COMP DAC
Mfr # JNP-QSFP-SFP28G-DAC-5M-AO
Zoro # G910727728
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on Second End Details
1 x SFP28 Network - Male
Data Transfer Rate
25-Gbit/s
Features
Passive
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-QSFP-SFP28G-DAC-5M-AO
Zoro #
G910727728
UPC #
195285282507
Country of Origin
United States
Dimensions
Wire Size
26 AWG
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
1 x SFP28 Network - Male
Data Transfer Rate
25-Gbit/s
Features
Passive
Color
Black
Green Environmental Attribute
Environmentally Friendly
Material
Copper
Cable Type
Twinaxial
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network - Male
Connector Gender on First End
Male
American Wire Gauge
26 AWG
Connector Type on First End
QSFP28 Network - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector Type on Second End
SFP28 Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.