
JUNIPER JNP-SFP-25G-LR-I COMP TAA SFP28
Mfr # JNP-SFP-25G-LR-I-AO
Zoro # G110728952
product price: $1,511.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JNP-SFP-25G-LR-I-AO
Zoro #
G110728952
UPC #
195285093974
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
25GBase-LR
Ethernet Technology
25 Gigabit Ethernet
Form Factor
Hot-swappable
Network Standard
25GBase-LR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.