
Juniper Jnp-Sfpp-10Ge-T Comp Taa Sfp+
Mfr # JNP-SFPP-10GE-T-AO
Zoro # G1902394
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Number of Ports
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFPP-10GE-T-AO
Zoro #
G1902394
UPC #
821456228158
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Item
SFP+
Number of Ports
1
Media Type Supported
Twisted Pair
Mounting
Plug-in Module
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Connector Type
RJ-45
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.