
JUNIPER NETWORKS BP3AM1DE-05 COMPATIBLE TAA 10GBASE-DWDM SFP+ TRANSCEIVER
Mfr # BP3AM1DE-05-AO
Zoro # G010768447
product price: $4,590.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP3AM1DE-05-AO
Zoro #
G010768447
UPC #
195285176011
Country of Origin
Multiple
Details
Standards
TAA Compliant
Connector Type
LC
Item
SFP+ Module
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Application
Data Networking
Compatibility
MSA Compliant
Max. Distance Supported
40 km
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-DWDM
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.