JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-AOC QSFP28 TO QSFP28 AC

  • Mfr # JNP-100G-AOC-20M-AO

  • Zoro # G510726787


product price:  $1,304.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Cable Length
65.62 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-100G-AOC-20M-AO
Zoro #
G510726787
UPC #
821456099680
Country of Origin
United States

Dimensions

Cable Length
65.62 ft

Details

Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Features
AOC Technology
Connector on Second End Details
1 x QSFP28 Network
Fiber Optic Mode
Multi-mode
Device Supported
Network Device, Transceiver
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.