
JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-BX CWDM4 QSFP28 TRANSCE
Mfr # Q28-100G-CWDM4-BX-J-AO
Zoro # G610768472
product price:Â $2,206.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Network Technology
100GBase-CWDM4
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q28-100G-CWDM4-BX-J-AO
Zoro #
G610768472
UPC #
195285630858
Country of Origin
Multiple
Details
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Item
QSFP28 Module
Network Technology
100GBase-CWDM4
Media Type Supported
Optical Fiber
Application
Optical Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.