
JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER SMF
Mfr # JNP-SFP-10G-BX60U-AO
Zoro # G110768651
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-10G-BX60U-AO
Zoro #
G110768651
UPC #
195285244840
Country of Origin
Multiple
Details
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Application
Optical Network
Max. Distance Supported
60 km
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Network Technology
10GBase-BX
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Item
SFP+ Module
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.