JUNIPER NETWORKS EX-SFP-10G-BX-U COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+

  • Mfr # WFSP-B273396-10-J

  • Zoro # G710727911


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFSP-B273396-10-J
Zoro #
G710727911
UPC #
195285175823
Country of Origin
Multiple

Details

Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) Simplex LC 10GBase-BX Network
Features
Hot-swappable
Network Technology
10GBase-BX
Environmentally Friendly
Yes
Network Standard
10GBase-BX
Form Factor
Hot-swappable, Hot-pluggable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.