JUNIPER NETWORKS EX-SFP-10GE-LR COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ T
Mfr # WFSP-1396-10-J
Zoro # G410725743
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFSP-1396-10-J
Zoro #
G410725743
UPC #
195285175809
Country of Origin
Multiple
Details
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR
Network Standard
10GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.