JUNIPER NETWORKS JNP-100G-AOCBO-5M COMPATIBLE 100GBASE-AOC QSFP+ TO 4XSFP+ DIREC

  • Mfr # JNP-100G-AOCBO-5M-AO

  • Zoro # G816265119


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Network Device, Transceiver
Cable Length
16.40 ft
Fiber Optic Mode
Multi-mode
Data Transfer Rate
100-Gbit/s
Connector on First End Details
1 x QSFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-100G-AOCBO-5M-AO
Zoro #
G816265119
UPC #
195285178565
Country of Origin
Multiple

Dimensions

Cable Length
16.40 ft

Details

Device Supported
Network Device, Transceiver
Fiber Optic Mode
Multi-mode
Data Transfer Rate
100-Gbit/s
Connector on First End Details
1 x QSFP+ Network
Cable Type
Fiber Optic
Connector Type on First End
QSFP+ Network
Features
AOC Technology
Connector Type on Second End
SFP+ Network
Connector on Second End Details
4 x SFP+ Network
Item
Network Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.