JUNIPER NETWORKS JNP-QSFP-100G-DW31 COMPATIBLE TAA COMPLIANT 100GBASE-DWDM

  • Mfr # JNP-QSFP-100G-DW31-AO

  • Zoro # G210729699


product price:  $10,340.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-100G-DW31-AO
Zoro #
G210729699
UPC #
195285444622
Country of Origin
Multiple

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC 100GBase-DWDM Network
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
80 km
Application
Data Networking
Max. Data Transfer Rate
100 Gbit/s
Media Type Supported
Optical Fiber
Network Technology
100GBase-DWDM
Fiber Mode Supported
Single-mode
Features
Digital Optical Monitoring (DOM)
Network Standard
100GBase-DWDM
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
80 km
Maximum Data Transfer Rate
100-Gbit/s
Minimum Operating Temperature
32°F (0°C)

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.