JUNIPER NETWORKS JNP-QSFP-100G-LR4-20-I COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QS
- Mfr # JNP-QSFP-100G-LR4-20-I-AO
- Zoro # G510725223
product price:Â
$
3,814.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Fiber Optic Cable Wavelength
1295 nm, 1309 nm
Features
Digital Optical Monitoring (DOM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-QSFP-100G-LR4-20-I-AO
- Zoro #
- G510725223
- UPC #
- 195285107411
- Country of Origin
- United States
- Item
- QSFP28 Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Standards
- TAA Compliant
- Features
- Digital Optical Monitoring (DOM)
- Application
- Data Networking
- Fiber Mode Supported
- Single-mode
- Network Technology
- 100GBase-LR4
- Max. Distance Supported
- 20 km
- Ethernet Technology
- 100 Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Interfaces/Ports Details
- LC 100GBase-LR4 Network
- Max. Data Transfer Rate
- 100 Gbit/s
- Media Type Supported
- Optical Fiber
- Operating Temp. Range
- -40°F (-40°C) to 185°F (85°C)
- Maximum Distance Supported
- 20 km
- Maximum Operating Temperature
- 185°F (85°C)
- Network Standard
- 100GBase-LR4
- Minimum Operating Temperature
- -40°F (-40°C)
- Form Factor
- Hot-swappable
- Environmentally Friendly
- Yes
- Maximum Data Transfer Rate
- 100-Gbit/s
Dimensions
- Fiber Optic Cable Wavelength
- 1295 nm, 1309 nm
- Height
- 0.4 in
- Width
- 0.8 in
- Depth
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.