JUNIPER NETWORKS JNP-QSFP-DACBO-0-5M COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ T

  • Mfr # JNP-QSFP-DACBO-0-5M-AO

  • Zoro # G916265132


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Connector Type on First End
QSFP+ Network
Standards
MSA Compliant
Device Supported
Network Device
Features
Passive
Cable Length
1.60 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-DACBO-0-5M-AO
Zoro #
G916265132
UPC #
195285291530
Country of Origin
Multiple

Dimensions

Cable Length
1.60 ft

Details

Item
Network Cable
Connector Type on First End
QSFP+ Network
Standards
MSA Compliant
Device Supported
Network Device
Features
Passive
American Wire Gauge
30 AWG
Cable Characteristic
Patch Cable
Data Transfer Rate
40-Gbit/s
Connector on First End Details
QSFP+ Network
Conductor
Copper
Connector Type on Second End
SFP+ Network
Cable Type
QSFP+/SFP+
Connector on Second End Details
4 x SFP+ Network

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.