
JUNIPER NETWORKS JNP-SFP-10G-BX10D COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP
Mfr # JNP-SFP-10G-BX10D-AO
Zoro # G810729761
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-10G-BX10D-AO
Zoro #
G810729761
UPC #
821455686553
Country of Origin
Multiple
Details
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Data Networking
Fiber Mode Supported
Single-mode
Form Factor
Hot-swappable
Network Standard
10GBase-BX
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.