JUNIPER NETWORKS JNP-SFP-25G-LR COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28

  • Mfr # JNP-SFP-25G-LR-AO

  • Zoro # G610727868


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
25GBase-LR
Fiber Mode Supported
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-SFP-25G-LR-AO
Zoro #
G610727868
UPC #
821456234326
Country of Origin
Multiple

Details

Item
SFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
25GBase-LR
Fiber Mode Supported
Single-mode
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Application
Data Networking
Media Type Supported
Optical Fiber
Features
Hot-swappable
Network Standard
25GBase-LR
Form Factor
Hot-swappable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.