Shop ADD-ON
See all product information
Create Account
JUNIPER NETWORKS QFX-QSFP28-DAC-3M TO INTEL XXVDACBL3M COMPATIBLE TAA COMPLIANT
- Mfr # ADD-Q28JUS28IN-P3M
- Zoro # G316244126
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Compatible With
TIA CompliantMSA Compliant
Standards
MSA Compliant
Connector Gender on First End
Male
Height
0.5 in
Connector Type on Second End
SFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-Q28JUS28IN-P3M
- Zoro #
- G316244126
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.5 in
- Width
- 0.5 in
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- Compatible With
- TIA CompliantMSA Compliant
- Standards
- MSA Compliant
- Connector Gender on First End
- Male
- Connector Type on Second End
- SFP28 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 4 x SFP28 Network - Male
- Data Transfer Rate
- 100-Gbit/s
- Conductor
- Copper
- Connector Type on First End
- QSFP28 Network - Male
- Connector on First End Details
- 1 x QSFP28 Network - Male
- Device Supported
- Network Device
- Cable Type
- Twinaxial
- Features
- Passive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.