
JUNIPER NETWORKS QFX-QSFP28-DAC-50CM COMPATIBLE TAA COMPLIANT 100GBASE-CU
Mfr # QFX-QSFP28-DAC-50CM-AO
Zoro # G410728676
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network - Male
Cable Length
1.64 ft
Material
Copper
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QFX-QSFP28-DAC-50CM-AO
Zoro #
G410728676
UPC #
195285142092
Country of Origin
United States
Dimensions
Cable Length
1.64 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
1 x QSFP28 Network - Male
Material
Copper
Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Features
Passive
Connector on Second End Details
1 x QSFP28 Network - Male
Cable Type
Twinaxial
Connector Gender on Second End
Male
Connector Type on First End
QSFP28 Network - Male
Connector Gender on First End
Male
Connector Type on Second End
QSFP28 Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.