
JUNIPER NETWORKS SFPP-10G-LRT2-C COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+
Mfr # SFPP-10G-LRT2-C-AO
Zoro # G410726474
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPP-10G-LRT2-C-AO
Zoro #
G410726474
UPC #
195285359322
Country of Origin
Multiple
Details
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Application
Data Networking
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Form Factor
Hot-pluggable, Hot-swappable
Network Standard
10GBase-LR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.