
JUNIPER QDD-200G-DAC-2M COMP DAC 2M
Mfr # QDD-200G-DAC-2M-AO
Zoro # G610727950
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on Second End Details
1 x QSFP-DD Network - Male
Device Supported
Network Device
Cable Type
Twinaxial
Features
Non-Return-to-Zero (NRZ), Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-200G-DAC-2M-AO
Zoro #
G610727950
UPC #
195285202963
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Wire Size
28 AWG
Details
Item
Network Cable
Standards
TAA Compliant
Connector on Second End Details
1 x QSFP-DD Network - Male
Device Supported
Network Device
Cable Type
Twinaxial
Features
Non-Return-to-Zero (NRZ), Passive
Jacket Type
VW-1
Data Transfer Rate
200-Gbit/s
Shielding
Yes
Green Environmental Attribute
Environmentally Friendly
Material
Copper
Connector on First End Details
1 x QSFP-DD Network - Male
Connector Gender on First End
Male
Connector Type on Second End
QSFP-DD Network - Male
Connector Type on First End
QSFP-DD Network - Male
Connector Gender on Second End
Male
American Wire Gauge
28 AWG
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.