JUNIPER QSFP-4X10GE-LR-25 COMP QSFP+

  • Mfr # QSFP-4X10GE-LR-25-AO

  • Zoro # G410726306


product price:  $3,308.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-4X10GE-LR-25-AO
Zoro #
G410726306
UPC #
195285133809
Country of Origin
Multiple

Details

Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) MPO 40GBase-PLR4 Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Ethernet Technology
40 Gigabit Ethernet
Application
Optical Network
Network Technology
40GBase-PLR4
Network Standard
40GBase-PLR4
Environmentally Friendly
Yes
Form Factor
Hot-swappable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.