Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo 4X20E50558 Comp 20V Power Adapter

  • Mfr # 4X20E50558-AA

  • Zoro # G0048138


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Max. Output
135 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Max. Output Current
6.75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E50558-AA
Zoro #
G0048138
UPC #
821455613344
Country of Origin
Unknown

Dimensions

Width
3.5 in
Depth
7.5 in
Height
1.5 in

Details

Item
Power Adapter
Max. Output
135 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Max. Output Current
6.75 A
Compatibility
Lenovo Notebooks
Device Supported
Notebook
Brand Compatibility
Lenovo
Maximum Output Current
6.75 A
Compatible Devices
Notebook
Maximum Output Power
135 W
Package Contents
135W Power Adapter1 x Power Cord
Output Voltage
20 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.