Zoro Homepage

Lenovo 4X70R38790 Comp 8Gb Sodimm

  • Mfr # 4X70R38790-AA

  • Zoro # G0083670


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Computer, Desktop PC, Notebook
Memory Rank
Single-rank
CAS Latency
CL15
Memory Voltage
1.20V
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70R38790-AA
Zoro #
G0083670
UPC #
821456237587
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Device Supported
Computer, Desktop PC, Notebook
Memory Rank
Single-rank
Item
RAM Module
CAS Latency
CL15
Memory Voltage
1.20V
Number of Pins
260
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
Error Checking
Non-ECC
Memory Speed
2666 MHz
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.