Zoro Homepage

LENOVO 4X71F27330 COMP 16GB DRX8 1.2V

  • Mfr # 4X71F27330-AA

  • Zoro # G610729152


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Signal Processing
Unbuffered
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71F27330-AA
Zoro #
G610729152
UPC #
195285653963
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Device Supported
Notebook
Memory Speed
3200 MHz
Memory Voltage
1.20 V
Number of Pins
260
Memory Rank
Dual-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.