
LENOVO 7G17A03537 COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVER M
Mfr # 7G17A03537-AO
Zoro # G610768380
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Features
Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Number of Ports
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7G17A03537-AO
Zoro #
G610768380
UPC #
195285175298
Country of Origin
Multiple
Details
Features
Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Number of Ports
2
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR
Connector Type
LC
Item
SFP28 Module
Interfaces/Ports Details
(2) LC 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.