Shop ADD-ON
See all product information
Create Account
LENOVO GX20L23044 COMPATIBLE 45W 20V AT 2.25A BLACK 4.0 MM X 1.7 MM LAPTOP
- Mfr # GX20L23044-AA
- Zoro # G710726631
product price:Â
$
58.65
/ea
Key Features
Compatible With
Lenovo Notebooks
Includes
45W Power Adapter1 x Power Cord
Max. Output Power
45 W
Output Voltage
20V DC
Max. Output Current
2.25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX20L23044-AA
- Zoro #
- G710726631
- UPC #
- 821456759768
- Country of Origin
- China
- Item
- Power Adapter
- Compatible With
- Lenovo Notebooks
- Includes
- 45W Power Adapter1 x Power Cord
- Max. Output Power
- 45 W
- Output Voltage
- 20V DC
- Max. Output Current
- 2.25 A
- Brand Compatibility
- Lenovo
- Device Supported
- Notebook
- Color
- Black
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Voltage
- 20V DC
- Maximum Output Current
- 2.25 A
- Maximum Output Power
- 45 W
- Compatible OEM Model Number
- GX20L23044
Dimensions
- Width
- 3.5 in
- Height
- 1.5 in
- Depth
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.