MELLANOX COMP DAC 2M 800G-CU PASSIVE
- Mfr # MCP7Y40-N002-AO
- Zoro # G923563627
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP Network
Cable Length
78.7 in
End 2 Gender
Male
End 1 Gender
Male
End 1 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP7Y40-N002-AO
- Zoro #
- G923563627
- UPC #
- 195285894519
- Country of Origin
- China
Dimensions
- Cable Length
- 78.7 in
Details
- End 2 Connection Type
- QSFP Network
- End 2 Gender
- Male
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.