
Mellanox Comp Taa 100G Qsfp28 Aoc 5M
Mfr # MFA1A00-E005-AO
Zoro # G0002839
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
AOC Technology
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFA1A00-E005-AO
Zoro #
G0002839
UPC #
821456056874
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
AOC Technology
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on Second End Details
(1) QSFP28 Network
Connector on First End Details
(1) QSFP28 Network
Data Transfer Rate
100 Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.