Shop ADD-ON
See all product information
Create Account
MELLANOX COMPATIBLE TAA COMPLIANT 100GBASE-SWDM4 QSFP28 TRANSCEIVER MMF,
- Mfr # QSFP28-100GB-SWDM4-MX-AO
- Zoro # G310768529
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC Duplex 100GBase-SWDM4 Network
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-100GB-SWDM4-MX-AO
- Zoro #
- G310768529
- UPC #
- 195285507655
- Country of Origin
- Multiple
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-SWDM4 Network
- Ethernet Technology
- 100 Gigabit Ethernet
- Fiber Optic Mode
- Multi-mode
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Features
- Hot-pluggable
- Application
- Data Networking
- Media Type Supported
- Optical Fiber
- Standards
- TAA Compliant
- Number of Ports
- 1
- Item
- QSFP28 Module
- Network Technology
- 100GBase-SWDM4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.