MELLANOX MC2210511-ER4 COMPATIBLE TAA COMPLIANT 40GBASE-ER4 QSFP+ TRANSCEI

  • Mfr # MC2210511-ER4-AO

  • Zoro # G810768661


product price:  $4,590.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158°F
Network Technology
40GBase-ER4
Interfaces/Ports Details
LC 40GBase-ER4 Network
Minimum Operating Temperature
32°F
Maximum Distance Supported
40 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2210511-ER4-AO
Zoro #
G810768661
UPC #
821456715931
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
1330 nm, 1270 nm
Height
0.4 in
Depth
4.9 in
Width
0.8 in

Details

Maximum Operating Temperature
158°F
Network Technology
40GBase-ER4
Interfaces/Ports Details
LC 40GBase-ER4 Network
Minimum Operating Temperature
32°F
Maximum Distance Supported
40 km
Connector Type
LC
Features
Digital Optical Monitoring (DOM)
Fiber Mode Supported
Single-mode
Maximum Data Transfer Rate
40 Gbit/s
Item
QSFP+ Module
Standards
TAA Compliant
Application
Data Networking, Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.