MELLANOX MCP1600-C002 COMP DAC 2M
Mfr # MCP1600-C002E30N-AO
Zoro # G910727919
product price: $102.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) QSFP28 Network
End 2 Connection Type
(1) QSFP28 Network
Cable Jacket Material
Copper
Cable Length
6.56 ft
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP1600-C002E30N-AO
Zoro #
G910727919
UPC #
195285404794
Country of Origin
Multiple
Dimensions
Cable Length
6.56 ft
Wire Size
30 AWG
Details
Item
Network Cable
End 1 Connection Type
(1) QSFP28 Network
End 2 Connection Type
(1) QSFP28 Network
Cable Jacket Material
Copper
Standards
TAA Compliant
Cable Type
Twinaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.