
Mellanox Mcp7F00-A001 Comp Dac 1M
Mfr # MCP7F00-A001-AO
Zoro # G0141649
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP7F00-A001-AO
Zoro #
G0141649
UPC #
821456206798
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Data Transfer Rate
100 Gbit/s
Connector on Second End Details
(4) SFP28 Network
Device Supported
Network Device
Connector on First End Details
(1) QSFP28 Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.