
Mellanox Mcp7F00-A003 Comp Dac 3M
Mfr # MCP7F00-A003-AO
Zoro # G0148177
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
9.84 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP7F00-A003-AO
Zoro #
G0148177
UPC #
821456021322
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Device Supported
Network Device
Connector on Second End Details
(4) SFP28 Network
Connector on First End Details
(1) QSFP28 Network
Data Transfer Rate
100 Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.